This product has been discontinued.

Bimetal Thermostat, Vertical Mount, 1-Pole, 22A, 120/208/240V, Te
Item #: 776170
Cat #: C600C
UPC: 027418433848
to view pricing and more.
Documents & Guides
Bimetal Thermostat, Vertical Mount, 1-Pole, 22A, 120/208/240V, Temperature Range: 55°F to 85°F, Cool or Heat, Color: Ivory.
Overview
Bimetal Thermostat, Vertical Mount, 1-Pole, 22A, 120/208/240V, Temperature Range: 55°F to 85°F, Cool or Heat, Color: Ivory.
Also known as: 027418433848, C600C, Line Voltage Thermostat
Specifications
| Volts AC: | 120, 240, 208 |
| Poles: | 1 |
| Color: | Ivory |
| Volts AC: | 120, 240, 208 |
| Color: | Ivory |
| Poles: | 1 |