125A 4CRT 1P3W 22K IC COMBO W/GRND

Item #: 77618

Cat #: TPL412CT

UPC: 783164191288

to view pricing and more.
Documents & Guides
Main lug load centers can be used as a home's main panel or sub panel depending upon your preferences. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TPL412CT is made of thermoplastic and features spaces for 4, 1" breakers, a 125A main ampere rating, a factory included ground bar, and a combination surface/flush enclosure.

Overview

Main lug load centers can be used as a home's main panel or sub panel depending upon your preferences. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TPL412CT is made of thermoplastic and features spaces for 4, 1" breakers, a 125A main ampere rating, a factory included ground bar, and a combination surface/flush enclosure.
Also known as: 783164191288, TPL412CT

Specifications

Phase: 1
Phase: 1