General Electric 15HP,6P,284T,460V,X$D,TEFC,Small AC Motor Model # 5KS284SAA308

Item #: 776408

Cat #: M9115

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5KS284SAA308 MOTOR

Overview

5KS284SAA308 MOTOR
Also known as: M9115

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 15
IP/NEMA Rating: IP55
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 460
Phase: 3
Horsepower: 15
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 460
Material: Cast Iron
IP/NEMA Rating: IP55
Mounting: F1 (Field modifiable to F2)
Type: KS