This product may not be available in all locations.
3
more
Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 8 Space, NEMA 3R
Item #:
77648
Cat #:
TLM812RCU
UPC:
783164268072
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 8 Space, 16 Circuits, NEMA 3R
Overview
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 8 Space, 16 Circuits, NEMA 3R
Also known as: 783164268072, TLM812RCU
Specifications
Amps: | 125 |
Circuits: | 16 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 65 kA |
Amps: | 125 |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Circuits: | 16 |
Phase: | 1 |
Type: | Main Lug |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)