2" Liquidtight Steel Flex, Non-Halogen/Low Smoke, Black, 100' Reel

Item #: 776496

Cat #: 039868

UPC: 714118398682

to view pricing and more.
Documents & Guides
2 Inch Liquidtight Steel Flex, Non-Halogen/Low Smoke, Thermoplastic Polyurethane, Black, 100 Foot Reel

Overview

2 Inch Liquidtight Steel Flex, Non-Halogen/Low Smoke, Thermoplastic Polyurethane, Black, 100 Foot Reel
Also known as: 714118398682, 039868

Specifications

Length: 100 ft
Jacket: TPE
Color: Black
Material: Steel
Diameter: 2 in
Package Type: Reel
Family / Style: SEALTITE®
Type: ZHUA - Zero Halogen
Length: 100 ft
Color: Black
Diameter: 2 in
Family / Style: SEALTITE®
Jacket: TPE
Material: Steel
Package Type: Reel
Type: ZHUA - Zero Halogen