This product may not be available in all locations.
3
more

Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 6 Space
Item #: 77651
Cat #: TLM612RCU
UPC: 783164268027
to view pricing and more.
Documents & Guides
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 6 Space, 12 Circuits, NEMA 3R
Overview
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 6 Space, 12 Circuits, NEMA 3R
Also known as: 783164268027, TLM612RCU
Specifications
| Circuits: | 12 |
| Mounting: | Flush, Surface |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Interrupt Rating AC: | 65 kA |
| Circuits: | 12 |
| Amps: | 125 |
| Phase: | 1 |
| Type: | Main Lug |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 65 kA |