Panel, A26, N12, 54.88x33.75

Item #: 77661

Cat #: A54P33G

UPC: 783510149734

Sign In or Register to view pricing and more.
Panels for A26 Low-Profile Type 12 Disconnect Enclosures, Material: Steel, Dimensions: 54.88" x 33.75"

Overview

Panels for A26 Low-Profile Type 12 Disconnect Enclosures, Material: Steel, Dimensions: 54.88" x 33.75"

Optional panels for low-profile Type 12 enclosures (Bulletin A26) are .121-in. steel. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Mounting hardware included with enclosure.

Also known as: 783510149734, A54P33G

Features & Benefits

  • Back panels used with A26 enclosures

Specifications

Material: Steel
Width: 33.750 in
Finish: Galvanized
Height: 54.880 in
Material: Steel
Finish: Galvanized
Width: 33.750 in
Height: 54.880 in