Safe 2 Safety Light Curtain, Res 30mm, Pt Ht 1440mm

Item #: 776914

Cat #: 445L-P2S1440YD

UPC: 612598638680

to view pricing and more.
Documents & Guides
ALB 445L-P2S1440YD GUARDSHIEL

Overview

ALB 445L-P2S1440YD GUARDSHIEL
Also known as: 612598638680, 445L-P2S1440YD

Specifications

Type: Light Curtains
Type: Light Curtains