CU Patch Crd,Cat 6,SD,13ft,VL

Item #: 776967

Cat #: UTP28SP13VL

UPC: 074983653621

to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Violet, 13 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Violet, 13 ft.
Also known as: 074983653621, UTP28SP13VL

Specifications

Length: 13 ft
Material: Copper
Color: Violet
Length: 13 ft
Color: Violet
Material: Copper