CU Patch Crd,Cat 6,SD,13ft,GR

Item #: 776988

Cat #: UTP28SP13GR

UPC: 074983654192

to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Green, 13 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Green, 13 ft.
Also known as: 074983654192, UTP28SP13GR

Specifications

Length: 13 ft
Color: Green
Material: Copper
Length: 13 ft
Material: Copper
Color: Green