
15A Industrial Grade Duplex Receptacle, 5-15R, Ivory
Item #: 776998
Cat #: 5262-CI
UPC: 068679117641
to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Pre-Wired Leads (hot and neutral), NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory
Overview
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Pre-Wired Leads (hot and neutral), NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory
Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.
Also known as: 068679117641, 5262-CI
Specifications
| Phase: | 1 |
| Amps: | 15 |
| Color: | Ivory |
| Material: | Nylon |
| NEMA Configuration: | 5-15R |
| Phase: | 1 |
| Color: | Ivory |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| Material: | Nylon |