Conduit Locknut, 3" Diameter, Thin Construction, Steel/Zinc

Item #: 7770

Cat #: SP-LN108

UPC: 785991018110

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Locknut, 3 Inch Diameter, Thin Construction, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Overview

Conduit Locknut, 3 Inch Diameter, Thin Construction, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

ABB locknuts make fittings faster and easier to install. ABB locknuts do not slip or turn, thereby protecting the biting edge. ABB locknuts bite through the paint on the enclosure, providing excellent continuity of ground.

Also known as: 785991018110, SP-LN108

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel