Pump Panel, Size 3, Nema 3R, 3PH, Fusible Disconnect, 480VAC Coil

Item #: 777024

Cat #: CR341E014DAA1AA

UPC: 783166654552

to view pricing and more.
Documents & Guides
Pump Panel, Size 3, Nema 3R Wide, 3 Phase, Fusible Disconnect, 480 Volt AC Coil

Overview

Pump Panel, Size 3, Nema 3R Wide, 3 Phase, Fusible Disconnect, 480 Volt AC Coil
Also known as: 783166654552, CR341E014DAA1AA

Specifications

Phase: 3
Type: Pump Panel, Fusible
Family / Style: CR341
Size: 3
Volts AC: 600
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Phase: 3
Family / Style: CR341
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Type: Pump Panel, Fusible
Size: 3
Volts AC Control: 480