Type 12 Disc Enc, 1dr

Item #: 77708

Cat #: A60X1E4018

UPC: 783510136536

to view pricing and more.
Type 12 Disconnect Encl., 1 Dr, Bulletin A26m1 (type 12 & 13 Encl. W Handle Forflange-mount Disconnect, 1-door), Size/dims: 60.00x40.25x18.00, Material/finish:steel/gray

Overview

Type 12 Disconnect Encl., 1 Dr, Bulletin A26m1 (type 12 & 13 Encl. W Handle Forflange-mount Disconnect, 1-door), Size/dims: 60.00x40.25x18.00, Material/finish:steel/gray

Available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48- and 60-in. high to provide a clear line of site above the enclosure.

Also known as: 783510136536, A60X1E4018

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Heavy duty lifting eyes anchor into reinforced top on larger models
  • Removable centerposts for easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy duty latch mechanism operated by zinc die-cast padlocking defeater handle on all doors; 2-point latch on enclosures up to 36 in. (914 mm); 3-point latch on enclosures 42 in. (1067 mm) and above
  • Oil-resistant gasket
  • Removable .127-in. thick steel panels mount on collar studs
  • Master door is far right-hand door on all enclosures

Specifications

Height: 60 in
Depth: 18 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 40.250 in
Finish: Powder Coated
Height: 60 in
Color: Gray
Material: Steel
Finish: Powder Coated
Depth: 18 in
IP/NEMA Rating: IP55, NEMA 12
Width: 40.250 in