Breaker, Molded Case, 80A, 3P, 600Y/347VAC, 22kAIC, Record Plus

Item #: 77709

Cat #: FBV36TE080RV

UPC: 783164395099

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 80 Amp, 3-Pole, 600/347 Volt AC, 22 kAIC, Record Plus, Load Lugs, Panel Connections

Overview

Breaker, Molded Case, 80 Amp, 3-Pole, 600/347 Volt AC, 22 kAIC, Record Plus, Load Lugs, Panel Connections
Also known as: 783164395099, FBV36TE080RV

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Amps: 80
Family / Style: Record Plus
Interrupt Rating DC: 22 kA
Interrupt Rating AC: 22 kA
Volts AC: 600Y/347
Mounting: Panel
Type: Breaker; Molded Case
Family / Style: Record Plus
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 80
Interrupt Rating DC: 22 kA
Volts AC: 600Y/347