Meter Main, 200A, 7 Jaw, 3PH, 240VAC, 10kAIC, Main Before Meter, OH

Item #: 777091

Cat #: U5767-X-200-CB-AMS

UPC: 784572721647

Sign In or Register to view pricing and more.
Meter Main, 200 Amp, 7 Jaw, 3-Phase, 4-Wire, 240 Volt AC, 10 kAIC, 200 Amp, Main Before Meter, OH/UG Service, Lever Bypass, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, 200 Amp, 7 Jaw, 3-Phase, 4-Wire, 240 Volt AC, 10 kAIC, 200 Amp, Main Before Meter, OH/UG Service, Lever Bypass, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572721647, U5767-X-200-CB-AMS

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 240
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
Phase: 3
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R