Breaker, Molded Case, 60A, 3P, 600/347VAC, 65kAIC, Record Plus

Item #: 77719

Cat #: FBN36TE060R2

UPC: 783164336566

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 600/347 Volt AC, 65 kAIC, Record Plus, Load Side Lugs, Bolt On Line Side

Overview

Breaker, Molded Case, 60 Amp, 3-Pole, 600/347 Volt AC, 65 kAIC, Record Plus, Load Side Lugs, Bolt On Line Side
Also known as: 783164336566, FBN36TE060R2

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 60
Family / Style: Record Plus
Mounting: Bolt On
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Volts AC: 600Y/347
Poles: 3
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Type: Breaker; Molded Case
Family / Style: Record Plus
Interrupt Rating DC: 65 kA
Volts AC: 600Y/347