Safety Contactor, 9 A, 24 V 50/60 Hz / 24 V DC Electronic Coil, 4 P

Item #: 777201

Cat #: 100S-C09EJ422BC

UPC: 885630067902

to view pricing and more.
Documents & Guides
Safety Contactor, 9 A, 24 V 50/60 Hz / 24 V DC Electronic Coil, 4 Poles, 2 NO / 2 NC Contact

Overview

Safety Contactor, 9 A, 24 V 50/60 Hz / 24 V DC Electronic Coil, 4 Poles, 2 NO / 2 NC Contact

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C09EJ422BC from Rockwell Automation® is a 9 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with four poles. It has two normally open and two normally closed contacts. And it has a lined side coil termination and bifurcated contact.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630067902, 100S-C09EJ422BC

Specifications

Type: IEC Contactor, DC Operating
Standards: Build America Buy America Compliant
Type: IEC Contactor, DC Operating
Standards: Build America Buy America Compliant