Butt Connector, Vinyl Insulated, 16 - 14 AWG

Item #: 777381

Cat #: MV14BCK

UPC: 054007018179

to view pricing and more.
Documents & Guides
Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, 1000 Pack

Overview

Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, 1000 Pack

3M™ Scotchlok™ Butt Connector is color-coded for quick and easy identification of the wire size required. The connector has a vinyl-insulated, seamless barrel and provides electrical connection to a pre-stripped end of a stranded wire. It has chamfered barrel ends that enable fast, simple wire insertion and allows for correct positioning with built-in wire stop. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007018179, MV14BCK

Specifications

Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Vinyl