Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Black 15'

Item #: 777440
Cat #: 5G460-15E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Black 15'Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 15 ft.

Overview

Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Black 15'Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 15 ft.
Also known as: 5G460-15E

Specifications

Gauge: 24
Material: Copper
Conductors: 4 Pair
Color: Black
Length: 15 ft
Shielding: Unshielded
Gauge: 24
Conductors: 4 Pair
Length: 15 ft
Material: Copper
Color: Black
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)