Sheet Metal Screw, # 10 x 1-1/2", Hex Washer Head, Slotted, Stainless Steel, 100/PK
Item #: 777487
Cat #: 10X112HWHSTSSS
UPC: 705591726086
to view pricing and more.
Documents & Guides
No Documents Available
Sheet Metal Screw, # 10 x 1-1/2", Hex Washer Head, Slotted, Stainless Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100
Overview
Sheet Metal Screw, # 10 x 1-1/2", Hex Washer Head, Slotted, Stainless Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100
Also known as: 705591726086, 10X112HWHSTSSS
Specifications
| Length: | 1 1/2 in |
| Size: | # 10 |
| Material: | Stainless Steel |
| Drive: | Slotted |
| Screw Head: | Hex |
| Length: | 1 1/2 in |
| Material: | Stainless Steel |
| Screw Head: | Hex |
| Size: | # 10 |
| Drive: | Slotted |