Drive, AC, 480VAC, 3PH, 415A, 350HP Normal, IP20, Frame 7

Item #: 777491

Cat #: 20F14ND415AN0NNNNN

UPC: 884951168121

to view pricing and more.
Documents & Guides
Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 415 Amp, 350 Horse Power Normal Duty Embedded I/O, DC Input with Precharge, Open Type, Filtered

Overview

Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 415 Amp, 350 Horse Power Normal Duty Embedded I/O, DC Input with Precharge, Open Type, Filtered

Cost-effective and easy to use, Allen-Bradley® PowerFlex® 753 AC drives are perfect for your general-purpose applications requiring safety features. These drives come standard with built-in I/O, reducing engineering costs and increasing machine productivity

Also known as: 884951168121, 20F14ND415AN0NNNNN

Specifications

Phase: 3
Type: AC Drive, General Purpose
Volts AC: 480
Size: 7
Horsepower: 350
IP/NEMA Rating: IP20
Amps: 415
Phase: 3
Volts AC: 480
Horsepower: 350
Amps: 415
Type: AC Drive, General Purpose
Size: 7
IP/NEMA Rating: IP20