20A Controlled Decora Receptacle, Brown

Item #: 777664
Cat #: 16352-1P
UPC: 078477704769
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Hot Terminal Split w/1 Plug Controlled, Self Grounding, Back & Side Wired, Contractor Pack - Brown

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Hot Terminal Split w/1 Plug Controlled, Self Grounding, Back & Side Wired, Contractor Pack - Brown
Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol
Also known as: 078477704769, 16352-1P

Specifications

Color: Brown
Poles: 2
Amps: 20
Type: Controlled, Self-Grounding
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Color: Brown
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Poles: 2
Type: Controlled, Self-Grounding
Volts AC: 125

Customer Reviews

No reviews for this product
(0)