Breaker, 60A, 3P, 120/240V, 10 kAIC, Shunt Trip 120VAC

Item #: 77799

Cat #: THQL32060ST1

UPC: 783164074093

to view pricing and more.
Documents & Guides
60 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC

Overview

60 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Also known as: 783164074093, THQL32060ST1

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 60
Volts AC: 120, 240
Interrupt Rating AC: 10 kA