Load Center, Main Breaker, 150A, 120/240VAC, 1PH, 22kAIC, 24 Space

Item #: 77800
Cat #: TM2415C42
UPC: 783164402858
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 150 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 24 Space, 42 Circuits, NEMA 1, Combo

Overview

Load Center, Main Breaker, 150 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 24 Space, 42 Circuits, NEMA 1, Combo
Also known as: 783164402858, TM2415C42

Specifications

Type: Main Breaker
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Amps: 150
Interrupt Rating AC: 22 kA
Type: Main Breaker
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 150
Mounting: Flush, Surface
Phase: 1
Circuits: 42
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)