6.5W MR16 LED Lamp, 27K

Item #: 778082
Cat #: 6.5MR16/F36/2700-DIM-10/1
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Lamp, 6.5 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 450, CRI: 80, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs. Energy Star Rated. *Philips Part # 453514* 35W Equivalent.

Overview

Dimmable LED Lamp, 6.5 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 450, CRI: 80, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs. Energy Star Rated. *Philips Part # 453514* 35W Equivalent.
Also known as: 6.5MR16/F36/2700-DIM-10/1

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 370, 450
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Lumens: 370, 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Color Rendering Index (CRI): 80
Wattage: 6.500
Dimmable: Yes
Angle: 36°

Customer Reviews

No reviews for this product
(0)