6.5W MR16 LED Lamp, 30K

Item #: 778083
Cat #: 6.5MR16/F36/3000-DIM-10/1
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Lamp, 6.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 460, CRI: 80, Color Temperature: 3000K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs. *Philips PN# 453506, 35W Equivalent.

Overview

Dimmable LED Lamp, 6.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 460, CRI: 80, Color Temperature: 3000K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs. *Philips PN# 453506, 35W Equivalent.
Philips 6.5 watt MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Also known as: 6.5MR16/F36/3000-DIM-10/1

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 370, 450
Color Rendering Index (CRI): 80
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Lumens: 370, 450
Wattage: 6.500
Dimmable: Yes
Angle: 36°

Customer Reviews

No reviews for this product
(0)