Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp, High Output Dimming, 7 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 510, CRI: 83, Color Temperature: 3000K, Beam Angle: 24°, Rated Average Life: 40,000 Hrs. Energy Star Rated. *Philips Part # 43363-1* Standard Halogen MR16 50W ENERGY STAR® Equivalent.
Overview
Dimmable LED Lamp, High Output Dimming, 7 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 510, CRI: 83, Color Temperature: 3000K, Beam Angle: 24°, Rated Average Life: 40,000 Hrs. Energy Star Rated. *Philips Part # 43363-1* Standard Halogen MR16 50W ENERGY STAR® Equivalent.
Also known as: 7MR16/F24-3000-DIM-HO
Specifications
Shape: | MR16 (Mini Reflector) |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Wattage: | 7, 50 |
Lumens: | 500, 510 |
Color Rendering Index (CRI): | 83 |
Color: | White |
Angle: | 24° |
Light Technology: | LED |
Dimmable: | Yes |
Base: | 2-Pin (GU5.3) |
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Lumens: | 500, 510 |
Color: | White |
Light Technology: | LED |
Base: | 2-Pin (GU5.3) |
Color Temperature: | 3000 (Warm White) |
Wattage: | 7, 50 |
Color Rendering Index (CRI): | 83 |
Angle: | 24° |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)