20A TR Industrial Grade Duplex Receptacle, 5-20R, White

Item #: 778191

Cat #: 5262-2PW

UPC: 078477705063

to view pricing and more.
Controlled TR Duplex Receptacle, 2 Plug Control, WhiteMarked "Controlled" Duplex Receptacle, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 2 Plug Controlled, Extra Heavy Duty, Tamper Resistant, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru, White

Overview

Controlled TR Duplex Receptacle, 2 Plug Control, WhiteMarked "Controlled" Duplex Receptacle, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 2 Plug Controlled, Extra Heavy Duty, Tamper Resistant, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru, White
Also known as: 078477705063, 5262-2PW

Specifications

Volts AC: 120
Amps: 15
Type: Controlled, Self-Grounding
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Type: Controlled, Self-Grounding
NEMA Configuration: 5-15R
Amps: 15
Color: White