Servo Motor, Low Inertia, 480VAC, 165 mm Bolt Circle, 3000 RPM

Item #: 778195

Cat #: VPL-B1653D-CJ12AA

UPC: 887172667480

to view pricing and more.
Documents & Guides
Servo Motor, Low Inertia, 480 Volt AC, 165 mm Bolt Circle, Frame Size, 3 Magnet Stacks, D Winding, 3000 RPM Rated Speed, 18 Bit Single-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Low Inertia, 480 Volt AC, 165 mm Bolt Circle, Frame Size, 3 Magnet Stacks, D Winding, 3000 RPM Rated Speed, 18 Bit Single-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake *** Rockwell Automation Preferred Product ***

Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 887172667480, VPL-B1653D-CJ12AA

Specifications

Volts AC: 480
Size: 165 mm
Type: Servo Motor, Low Inertia
RPM: 3000
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Type: Servo Motor, Low Inertia
Special Program: Rockwell Automation Preferred Product
Size: 165 mm
RPM: 3000