Servo Motor, Low Inertia, 480VAC, 130mm, 3500 RPM, No Holding Brake

Item #: 778196

Cat #: VPL-B1304E-CJ12AA

UPC: 884951871090

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480 Volt AC, 130 mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, E Winding, 3500 RPM Rated Speed, 18 Bit Single-Turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake *** Rockwell Automation Preferred Product ***

Overview

VPL Low Inertia Motors, 480 Volt AC, 130 mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, E Winding, 3500 RPM Rated Speed, 18 Bit Single-Turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake *** Rockwell Automation Preferred Product ***

Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 884951871090, VPL-B1304E-CJ12AA

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 130 mm
RPM: 3500
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Size: 130 mm
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor, Low Inertia
RPM: 3500