Contactor, Safety, 23A, 3P, 24VDC Coil, 4NO, 2NO, 2NC

Item #: 778315

Cat #: 100S-C23UEJ422C

UPC: 887172705847

to view pricing and more.
Documents & Guides
Contactor, Safety, 23 Amp, 24 Volt DC, Electronic Coil, Load Side, Contacts, 4 Normally Open, 2 Normally Open, 2 Normally Closed

Overview

Contactor, Safety, 23 Amp, 24 Volt DC, Electronic Coil, Load Side, Contacts, 4 Normally Open, 2 Normally Open, 2 Normally Closed
Also known as: 887172705847, 100S-C23UEJ422C

Specifications

Volts DC Control: 24
Amps: 23
Type: Safety, Contactor
Poles: 8
Standards: Build America Buy America Compliant
Volts DC Control: 24
Type: Safety, Contactor
Standards: Build America Buy America Compliant
Amps: 23
Poles: 8