Plgmd Ig Crct 12in. Oc 4ft. Nm2000

Item #: 778527

Cat #: NM20IG412

UPC: 786776524482

to view pricing and more.
Documents & Guides
W-mold Nm20ig412 4' Ig crt 12" Oc Plugmold

Overview

W-mold Nm20ig412 4' Ig crt 12" Oc Plugmold
Also known as: 786776524482, NM20IG412

Specifications

Length: 4 ft
Material: Plastic
Length: 4 ft
Material: Plastic