5-75W MED CHANDELIER Polished Chrome

Item #: 778604
Cat #: P4141-15
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Enjoy high status with a collection full of fun, femininity, glimmer and glean. Status can excite the room as K9 glass accents offer a crystal-like clarity. Off-White fabric shade is matched perfectly with the polished chrome finish completing the five-light chandelier with a sophisticated look.

Overview

Enjoy high status with a collection full of fun, femininity, glimmer and glean. Status can excite the room as K9 glass accents offer a crystal-like clarity. Off-White fabric shade is matched perfectly with the polished chrome finish completing the five-light chandelier with a sophisticated look.
Also known as: P4141-15

Specifications

Wattage: 75
Color: Gray
Material: Steel
Standards: California Proposition 65
Wattage: 75
Material: Steel
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)