Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 8AWG, Std. 90m

Item #: 778658

Cat #: 2090-CPWM7DF-08AA90

UPC: 884951216426

to view pricing and more.
Documents & Guides
Cable, Power, Kinetix®, SpeedTec DIN Connector, D-Flying Lead, 8 AWG, Standard, 90 meter

Overview

Cable, Power, Kinetix®, SpeedTec DIN Connector, D-Flying Lead, 8 AWG, Standard, 90 meter

Our Bulletin 2090 Kinetix® Cables are a complete family of standard and continuous flexing cables, equipped with SpeedTEC® DIN connectors for a quick, one-quarter turn connection. Securely connect your servo motors and actuators with these cables, which have been certified to the latest global standards including tray cable rating, exposed run rating, IP67 rating, DESINA, and UL. Kinetix cables are designed to work in any of your challenging motion applications – simplifying your machine design and helping you minimize maintenance time.

Also known as: 884951216426, 2090-CPWM7DF-08AA90

Specifications

Length: 90 m
Type: Cable, Power
Gauge: 8 AWG
Length: 90 m
Gauge: 8 AWG
Type: Cable, Power