Drive, AC, 380-480VAC 3-Phase, 14A, 10HP Normal Duty & Heavy Duty

Item #: 77868

Cat #: 20G11ND014AA0NNNNN

UPC: 884951037854

to view pricing and more.
Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 14 Amp, 10 Horse Power, Normal Duty and Heavy Duty, Open Type

Overview

Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 14 Amp, 10 Horse Power, Normal Duty and Heavy Duty, Open Type

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 884951037854, 20G11ND014AA0NNNNN

Specifications

Phase: 3
Horsepower: 10, 7.500
Type: General Purpose, Drive
Amps: 14
Phase: 3
Type: General Purpose, Drive
Horsepower: 10, 7.500
Amps: 14