This product has been discontinued.

52" Patio Fan, 5-Blade, White Finish, Exterior
Item #: 778685
Cat #: 339515WH
UPC: 783927416870
to view pricing and more.
Documents & Guides
52 Inch Patio Fan, 5-Blade, White Finish, Exterior, CSA UL Listed Wet
Overview
52 Inch Patio Fan, 5-Blade, White Finish, Exterior, CSA UL Listed Wet
Also known as: 783927416870, 339515WH
Specifications
| Length: | 52 in |
| Color: | White |
| Material: | Steel |
| Length: | 52 in |
| Material: | Steel |
| Color: | White |