Acuity 2FSL4 60L EZ1 LP835

Item #: 778710

Cat #: 2FSL460LEZ1LP835

UPC: 888791026689

to view pricing and more.
Documents & Guides
LITHONIA LED TROFFER 10V DIMM

Overview

LITHONIA LED TROFFER 10V DIMM
Also known as: 888791026689, 2FSL460LEZ1LP835

Specifications

Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Volts AC Range: 120 - 277
Light Technology: LED