MP-Series Heavy Duty Electric Cylinders, Actuator Rod w/Male Rod End,457.2 mm (18.0 in.) Max., 460V

Item #: 778737

Cat #: MPAI-B3450EM32A

UPC: 884951154636

to view pricing and more.
Documents & Guides
MP-Series Heavy Duty Electric Cylinders, Actuator Rod w/Male Rod End,457.2 mm (18.0 in.) Max., 460V AC, 1024 SIN/COS Multi-turn ABS Encoder (150...450mm stroke lengths), No Brake

Overview

MP-Series Heavy Duty Electric Cylinders, Actuator Rod w/Male Rod End,457.2 mm (18.0 in.) Max., 460V AC, 1024 SIN/COS Multi-turn ABS Encoder (150...450mm stroke lengths), No Brake

Kinetix MPAI electric cylinders feature multi-turn high-resolution encoders and are available with 24V DC brakes. The motor drives a ball-screw or roller-screw that converts rotary motion into linear movement. The linear motion extends or retracts the thrust rod within the electric cylinder housing.

Also known as: 884951154636, MPAI-B3450EM32A

Specifications

Length: 18 in
Volts AC: 460
Type: Heavy Duty Cylinder
Length: 18 in
Type: Heavy Duty Cylinder
Volts AC: 460