LED Retrofit Lamp, 5W, 3000K

Item #: 779026
Cat #: 5PLE26LED30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lamp, Compact Fluorescent Replacement, 5 Watt (13 Watt Equivalent), Socket Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 3000K, Rated Life: 50000 Hours, Non-Dimmable

Overview

LED Retrofit Lamp, Compact Fluorescent Replacement, 5 Watt (13 Watt Equivalent), Socket Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 3000K, Rated Life: 50000 Hours, Non-Dimmable
Also known as: 5PLE26LED30

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 5
Lumens: 450
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 450
Dimmable: No
Base: Medium Screw (E26)
Wattage: 5
Light Technology: LED

Customer Reviews

No reviews for this product
(0)