ETN HFD2100L Series C, F-Frame MCCB

Item #: 779117

Cat #: HFD2100L

UPC: 786679850596

to view pricing and more.
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 100A, 600 VAC, 250 VDC, 100 kAIC at 240 VAC, 65 kAIC at 480 VAC, Line and Load, 50/60 Hz

Overview

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 100A, 600 VAC, 250 VDC, 100 kAIC at 240 VAC, 65 kAIC at 480 VAC, Line and Load, 50/60 Hz
Also known as: 786679850596, HFD2100L

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 100
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 100
Interrupt Rating AC: 65 kA