This product may not be available in all locations.
2
more

Breaker, 40A, 2P, 240V, Q-Line Series, 10 kAIC, Lug In/Lug Out
Item #: 77920
Cat #: THQC2140WL
UPC: 783164012552
to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
40 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. 50WL Amps 50 A 50WL2569
Also known as: 783164012552, THQC2140WL
Specifications
| Mounting: | Panel |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 40 |
| Interrupt Rating AC: | 10 kA |
| Mounting: | Panel |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 40 |