This product may not be available in all locations.
3
more

Breaker, 60A, 2P, 120/240V, Q-Line Series, 10 kAIC, Lug In/Lug Out
Item #: 77923
Cat #: THQC2160WL
UPC: 783164012576
to view pricing and more.
Documents & Guides
60 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
60 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012576, THQC2160WL
Specifications
| Mounting: | Panel |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 60 |
| Interrupt Rating AC: | 10 kA |
| Mounting: | Panel |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 60 |