Umbrella Push Mount Tie, 7.0L (177mm), S

Item #: 779303

Cat #: PLUP40S-D30

UPC: 074983350100

to view pricing and more.
Pan-Ty® Locking Umbrella Push Mount Ties provide constant tension for a stable, rattle-free installation of a dust-tight and semi-liquid tight seal over panel clearance holes. Plus, with heat stabilized Nylon 6.6 material, it's ideal for temperatures up t

Overview

Pan-Ty® Locking Umbrella Push Mount Ties provide constant tension for a stable, rattle-free installation of a dust-tight and semi-liquid tight seal over panel clearance holes. Plus, with heat stabilized Nylon 6.6 material, it's ideal for temperatures up t
Also known as: 074983350100, PLUP40S-D30

Specifications

Length: 7 in
Color: Black
Material: Nylon
Length: 7 in
Material: Nylon
Color: Black