Disconnect Switch, Fusible, 400A, 240VAC, 3P, 3 Wire, NEMA 1

Item #: 77931

Cat #: TG3325

UPC: 783164008593

to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 400 Amp, 240 Volt AC, 3-Pole, 3 Wire, NEMA 1, General Duty

Overview

Disconnect Switch, Fusible, 400 Amp, 240 Volt AC, 3-Pole, 3 Wire, NEMA 1, General Duty
Also known as: 783164008593, TG3325

Specifications

Poles: 3
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 400
IP/NEMA Rating: NEMA 1