Load Center, Convertible, 200A, 1PH, 120/240VAC, 65kAIC, 16 Space

Item #: 77943

Cat #: TLM1620CCUG

UPC: 783164112399

to view pricing and more.
Documents & Guides
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, TGK32, Ground Bar Installed, 65 kAIC, 16 Space, 32 Circuits, NEMA 1, Combo

Overview

Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, TGK32, Ground Bar Installed, 65 kAIC, 16 Space, 32 Circuits, NEMA 1, Combo
Also known as: 783164112399, TLM1620CCUG

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Type: Main Lug
Interrupt Rating AC: 65 kA
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug
Mounting: Flush, Surface
Phase: 1
Circuits: 32
Interrupt Rating AC: 65 kA