Molded Case, Circuit Breaker, K frame, 65kA, LSIG (Electronic), Rated Current 400A, 480VAC

Item #: 779471

Cat #: 140G-K6I3-D40

UPC: 887172307300

to view pricing and more.
Documents & Guides
Molded Case Breaker, 400 Amp, K-Frame, 65 kA @ 480 Volt AC, 3-Poles, 80 Percent MCCB

Overview

Molded Case Breaker, 400 Amp, K-Frame, 65 kA @ 480 Volt AC, 3-Poles, 80 Percent MCCB

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.

Also known as: 887172307300, 140G-K6I3-D40

Specifications

Poles: 3
Volts AC: 480
Amps: 400
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 400
Interrupt Rating AC: 65 kA
Volts AC: 480
Type: Breaker; Molded Case