Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM CEM3313T 10HP 1770RPM 3PH
Item #: 779623
Cat #: CEM3313T
UPC: 781568541173
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM CEM3313T 10HP 1770RPM 3PH
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM CEM3313T 10HP 1770RPM 3PH
Also known as:
781568541173, CEM3313T
Specifications
Phase:
3
Horsepower:
10
Amps:
26
Phase:
3
Amps:
26
Horsepower:
10
Close
Close and Retry