Breaker, Molded Case, 30A, 1P, 277/480VAC, 14kAIC

Item #: 77969

Cat #: TED113030

UPC: 783164082463

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 30 Amp, 1-Pole, 277/480 Volt AC, 14 kAIC

Overview

Breaker, Molded Case, 30 Amp, 1-Pole, 277/480 Volt AC, 14 kAIC
Also known as: 783164082463, TED113030

Specifications

Mounting: Panel
Volts AC: 480, 277
Poles: 1
Amps: 30
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 1
Interrupt Rating AC: 14 kA
Volts AC: 480, 277
Amps: 30