Air Conditioner For Enclosure, Indoor, BTU: 6000, 460V, 1-Phase

Item #: 779704

Cat #: CR430646G004

UPC: 783510222154

to view pricing and more.
Air Conditioner For Enclosure, Indoor, Side-Mount, BTU: 6000, 460 Volt, 1-Phase, 50/60 Hz, Material/Finish: Steel/Gray Powder Coat

Overview

Air Conditioner For Enclosure, Indoor, Side-Mount, BTU: 6000, 460 Volt, 1-Phase, 50/60 Hz, Material/Finish: Steel/Gray Powder Coat

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510222154, CR430646G004

Specifications

Color: Light Gray
Width: 15.750 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 43.310 in
Depth: 10.250 in
Weight: 170 lb
Color: Light Gray
Finish: Powder Coated
Height: 43.310 in
Weight: 170 lb
Width: 15.750 in
IP/NEMA Rating: NEMA 12
Depth: 10.250 in